GN666.5-1.18-5/16X18-24-K Tubular Handle

  • Mfr # 666.5-1.18-5/16X18-24.00-K

  • Zoro # G4632567


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Handle diameter d1
1.18 in
Thread Depth
5/16 x 18
Type
K - With plastic cover
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
666.5-1.18-5/16X18-24.00-K
Zoro #
G4632567
UPC #
-
Country of Origin
Germany

Dimensions

Handle diameter d1
1.18 in
Thread Depth
5/16 x 18
Length
24 in

Details

Type
K - With plastic cover

Description

GN 666.5 tubular grip handles made of stainless steel feature tapped holes with back to back mounting capability. They are suitable for use in hygienic environments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.