Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN736-52-B10-A Knurled Control Knob

  • Mfr # 10ME27/A

  • Zoro # G4642638


product price: $28.19
/ea

Key Features

Color
Black
Diameter
2.05 in
Finish
Anodized
Material
Aluminum
Bore
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10ME27/A
Zoro #
G4642638
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
2.05 in

Details

Color
Black
Finish
Anodized
Material
Aluminum
Item
Control Knob
Bore
10 mm
Cover Color
Gray
Cover Material
Plastic
Nut Material
Brass

Description

GN 736 knurled control knobs are used for setting operations with low torque. Coarse setting is made by means of the cylindrical revolving handle (fingertip grip) followed by fine setting using the knurled rim of the knob.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.