Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GN924-125-B1/2-R-SW SPOKED HANDWHEEL

  • Mfr # 4BRX2K/R

  • Zoro # G914886650


product price: $58.29
/ea

Key Features

Finish
Powder Coated
Color
Black
Standards
RoHS
Wheel Height
1.32 in
Bore Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4BRX2K/R
Zoro #
G914886650
UPC #
664423480186
Country of Origin
Germany

Dimensions

Wheel Height
1.32 in
Bore Diameter
1/2 in
Hub Height
0.71 in
Hub Diameter
1.22 in
Overall Diameter
125 mm
Handle Length
2.42 in

Details

Item
Spoked Hand Wheel
Finish
Powder Coated
Color
Black
Standards
RoHS
Wheel Material
Aluminum
Handle Type
Revolving
Features
Black Matte Handle, Radial & Axial Runout of Rim Less Than0.4 mm, Removable Polyamide Cover, Zinc-Plated Steel Spindle
Includes Handle
Handle Included
Handle Material
Polyamide
Wheel Type
Spoke

Description

Spoked Hand Wheel, Unthreaded Hole, Black, Thread Size Not Applicable, Handle Type Revolving, Features Black Matte Handle, Radial & Axial Runout of Rim less than 0.4 mm, Removable Polyamide Cover, Zinc-Plated Steel Spindle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.