Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grainger Products

  • Mfr # 1132-16-25-M30X2-A

  • Zoro # G712924578


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thread Size
M30-2.00
Nominal Inside Length
25 mm
Hex Width
30 mm
Base Inside Diameter
19.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1132-16-25-M30X2-A
Zoro #
G712924578
UPC #
664423330627
Country of Origin
Germany

Dimensions

Thread Size
M30-2.00
Nominal Inside Length
25 mm
Hex Width
30 mm
Base Inside Diameter
19.2 mm
Length under Head
29 mm
Overall Length
44 mm
Pin Diameter
16 mm

Details

Item
Holding Bushing
Material
Stainless Steel
Compatible with Brand
JW Winco
Tightening Torque
440 N-m
For Hoist Ring Type
Quick-Release Lifting Pin
Material Grade/Class
630
Product Type
Holding Bushing
Compatible with Series
GN 1130

Description

Grainger Products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.