Shop J.W. WINCO
See all product information
Create Account
Hand Knobs, 4-Prong Knobs
- Mfr # 6335.4-TE-40-M8-30
- Zoro # G4646314
product price:Â
$
5.15
/ea
Key Features
Thread Material
Steel
Handle Diameter
40 mm
Handle Material
Technopolymer
Standards
RoHS
Fits Chest Size
Shock-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6335.4-TE-40-M8-30
- Zoro #
- G4646314
- UPC #
- 664423025387
- Country of Origin
- Germany
- Thread Material
- Steel
- Handle Material
- Technopolymer
- Standards
- RoHS
- Item
- Hand Knobs; 4-Prong Knobs
- Handle Type
- Star
- Measurement System
- Metric
- Color
- Black
- Features
- Shock-Resistant
- Wire Color
- Black
Dimensions
- Handle Diameter
- 40 mm
- Fits Chest Size
- Shock-Resistant
- Base Height
- 10 mm
- Base Diameter
- 14 mm
- Overall Height
- 55 mm
- Thread Size
- M8
- Thread Length
- 30 mm
Description
Hand Knobs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.