Shop J.W. WINCO
See all product information
Create Account
Hand Knobs, Star Knobs
- Mfr # 6336.4-ST-25-1/4X20-15
- Zoro # G4646950
product price:Â
$
1.29
/ea
Key Features
Material
Polyamide
Length
0.59 in
Overall Height
1.22 in
Thread Material
Steel
Thread Length
0.59 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6336.4-ST-25-1/4X20-15
- Zoro #
- G4646950
- UPC #
- 664423451711
- Country of Origin
- Taiwan, Province of China
- Material
- Polyamide
- Thread Material
- Steel
- Handle Material
- Technopolymer
- Standards
- DIN 6336, RoHS
- Measurement System
- Inch
- Item
- Hand Knobs; Star Knobs
- Color
- Black
- Handle Type
- Star
- Features
- Shock-Resistant
- Wire Color
- Black
Dimensions
- Length
- 0.59 in
- Overall Height
- 1.22 in
- Thread Length
- 0.59 in
- Thread Size
- 1/4"-20
- Fits Chest Size
- Shock-Resistant
- Base Diameter
- 0.47 in
- Base Height
- 0.31 in
- Handle Diameter
- 0.98 in
Description
Hand Knobs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.