Shop J.W. WINCO
See all product information
Create Account
Hygienic Hex Head Bolt
Mfr # 1581-10X24-1.00-MT-F
Zoro # G522903138
product price:Â
$
17.85
/ea
Key Features
Features
Low-Profile Head, The High Quality Finish as Well as the Large Corner Radii and Closed Surfaces Prevent Adherence of Dirt and Facilitate Cleaning, The Sealed Mounting Surface Enables Components to be Mounted without Dead Spaces
Rockwell Hardness
N/A Not Hardened
Temperature - Minimum
23 Degrees F
Type
Hex Head Cap Screw
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1581-10X24-1.00-MT-F
- Zoro #
- G522903138
- UPC #
- 664423635746
- Country of Origin
- Germany
Dimensions
- Washer Outside Diameter
- 29/64 in
- Grip Size
- 1/4 in
- Minimum Thread Length
- 3/4 in
- Head Width
- 5/16 in
- Overall Length
- 1 9/32 in
- Drive Size
- 5/16 in
- Screw Size
- #10
- Thread Size
- #10-24
- Head Height
- 9/32 in
- Fastener Length
- 1 in
- Wire Rope Length
- 1 9/32 in
- Length
- 1 9/32 in
Description
Hygienic Flanged Hex Head Bolt W/ Washer, System of Measurement Inch, Fastener Length 1 in, Head Type Hex, Head Height 9/32 in, Head Width 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.