Shop J.W. WINCO

Hygienic Hex Head Bolt

  • Mfr # 1581-1/2X13-1.00-MT-E

  • Zoro # G322903246


product price: 
$
35.65
/ea

Key Features

System of Measurement
Inch
Tensile Strength
500 N/sq mm
For Use in Systems
Hygiene Areas
Thread Type
Coarse
Washer Type
Sealing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1581-1/2X13-1.00-MT-E
Zoro #
G322903246
UPC #
664423635524
Country of Origin
Germany
System of Measurement
Inch
Tensile Strength
500 N/sq mm
For Use in Systems
Hygiene Areas
Thread Type
Coarse
Washer Type
Sealing
Thread Style
Fully Threaded
Nut Standards
N/A - No Nut
Thread Fit
6g
Washer Standards
FDA Compliant
Features
Low-Profile Head, The High Quality Finish as Well as the Large Corner Radii and Closed Surfaces Prevent Adherence of Dirt and Facilitate Cleaning, The Sealed Mounting Surface Enables Components to be Mounted without Dead Spaces
Thread Direction
Right Hand
Material Grade/Class
316L
Resistance Properties
Corrosion-Resistant
Temperature - Maximum
248 Degrees F
Type
Hex Head Cap Screw
Temperature - Minimum
-40 Degrees F
O-Ring Temperature - Maximum
248 Degrees F
Drive Type
External Hex
Item
Hygienic Flanged Hex Head Bolt W/ Washer
O-Ring Temperature - Minimum
-40 Degrees F
Includes Washer
Yes
Material
Stainless Steel
Includes Nut
No
Rockwell Hardness
N/A Not Hardened
Head Type
Hex

Description

Hygienic Flanged Hex Head Bolt W/ Washer, System of Measurement Inch, Fastener Length 1 in, Head Type Hex, Head Height 27/64 in, Head Width 3/4 in

Ratings & reviews