Shop J.W. WINCO

Hygienic Hex Head Bolt

  • Mfr # 1581-1/2X13-1.00-MT-H

  • Zoro # G422903979


product price: 
$
35.49
/ea

Key Features

For Use in Systems
Hygiene Areas
Thread Fit
6g
Includes Washer
Yes
O-Ring Temperature - Maximum
302 Degrees F
Type
Hex Head Cap Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1581-1/2X13-1.00-MT-H
Zoro #
G422903979
UPC #
664423635548
Country of Origin
Germany

Dimensions

Head Width
3/4 in
Thread Size
1/2"-13
Washer Outside Diameter
1 1/64 in
Fastener Length
1 in
Drive Size
3/4 in
Head Height
27/64 in
Screw Size
1/2 in
Overall Length
1 27/64 in
Wire Rope Length
1 27/64 in

Details

For Use in Systems
Hygiene Areas
Thread Fit
6g
Includes Washer
Yes
O-Ring Temperature - Maximum
302 Degrees F
Type
Hex Head Cap Screw
Nut Standards
N/A - No Nut
Washer Type
Sealing
Resistance Properties
Corrosion-Resistant
Includes Nut
No
Washer Standards
FDA Compliant
Material
Stainless Steel
Features
Low-Profile Head, The High Quality Finish as Well as the Large Corner Radii and Closed Surfaces Prevent Adherence of Dirt and Facilitate Cleaning, The Sealed Mounting Surface Enables Components to be Mounted without Dead Spaces
Thread Style
Fully Threaded
O-Ring Temperature - Minimum
-13 Degrees F
Temperature - Maximum
302 Degrees F
Tensile Strength
500 N/sq mm
Rockwell Hardness
N/A Not Hardened
Temperature - Minimum
-13 Degrees F
Thread Direction
Right Hand
Material Grade/Class
316L
Thread Type
Coarse
Drive Type
External Hex
System of Measurement
Inch
Item
Hygienic Flanged Hex Head Bolt W/ Washer

Description

Hygienic Flanged Hex Head Bolt W/ Washer, System of Measurement Inch, Fastener Length 1 in, Head Height 27/64 in, Head Width 3/4 in

Ratings & reviews

Explore more products