Shop J.W. WINCO

Hygienic Hex Head Bolt

  • Mfr # 1581-1/4X20-1.00-MT-H

  • Zoro # G322903772


product price: 
$
15.49
/ea

Key Features

Fastener Length
1 in
System of Measurement
Inch
Drive Size
7/16 in
Material Grade/Class
316L
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1581-1/4X20-1.00-MT-H
Zoro #
G322903772
UPC #
664423635661
Country of Origin
Germany
System of Measurement
Inch
Material Grade/Class
316L
Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Thread Fit
6g
Temperature - Maximum
302 Degrees F
Type
Hex Head Cap Screw
Drive Type
External Hex
Tensile Strength
500 N/sq mm
Thread Direction
Right Hand
Includes Nut
No
Washer Type
Sealing
Temperature - Minimum
-13 Degrees F
Features
Low-Profile Head, The High Quality Finish as Well as the Large Corner Radii and Closed Surfaces Prevent Adherence of Dirt and Facilitate Cleaning, The Sealed Mounting Surface Enables Components to be Mounted without Dead Spaces
Rockwell Hardness
N/A Not Hardened
O-Ring Temperature - Minimum
-13 Degrees F
Item
Hygienic Flanged Hex Head Bolt W/ Washer
Nut Standards
N/A - No Nut
Thread Style
Fully Threaded
Thread Type
Coarse
Washer Standards
FDA Compliant
O-Ring Temperature - Maximum
302 Degrees F
For Use in Systems
Hygiene Areas
Includes Washer
Yes
Head Type
Hex

Description

Hygienic Flanged Hex Head Bolt W/ Washer, System of Measurement Inch, Fastener Length 1 in, Head Type Hex, Head Height 19/64 in, Head Width 7/16 in

Ratings & reviews