Shop J.W. WINCO
See all product information
Create Account
Hygienic Hex Head Bolt
Mfr # 1581-3/8X16-1.00-MT-H
Zoro # G922902991
product price:Â
$
20.35
/ea
Key Features
Includes Washer
Yes
Rockwell Hardness
N/A Not Hardened
Head Height
3/8 in
Material Grade/Class
316L
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1581-3/8X16-1.00-MT-H
- Zoro #
- G922902991
- UPC #
- 664423635814
- Country of Origin
- Germany
Dimensions
- Head Height
- 3/8 in
- Fastener Length
- 1 in
- Thread Size
- 3/8"-16
- Washer Outside Diameter
- 47/64 in
- Overall Length
- 1 3/8 in
- Drive Size
- 9/16 in
- Screw Size
- 3/8 in
- Head Width
- 9/16 in
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Hygienic Flanged Hex Head Bolt W/ Washer, System of Measurement Inch, Fastener Length 1 in, Head Type Hex, Head Height 3/8 in, Head Width 9/16 in