Shop J.W. WINCO
See all product information
Create Account
Hygienic Hex Head Bolt
Mfr # 1581-3/8X16-1.25-MT-F
Zoro # G922903165
product price:Â
$
27.89
/ea
Key Features
Overall Length
1 5/8 in
For Use in Systems
Hygiene Areas
Material
Stainless Steel
Screw Size
3/8 in
Resistance Properties
Corrosion-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1581-3/8X16-1.25-MT-F
- Zoro #
- G922903165
- UPC #
- 664423635838
- Country of Origin
- Germany
Dimensions
- Overall Length
- 1 5/8 in
- Screw Size
- 3/8 in
- Thread Size
- 3/8"-16
- Washer Outside Diameter
- 47/64 in
- Drive Size
- 9/16 in
- Minimum Thread Length
- 1 in
- Fastener Length
- 1 1/4 in
- Head Width
- 9/16 in
- Grip Size
- 1/4 in
- Head Height
- 3/8 in
- Wire Rope Length
- 1 5/8 in
- Length
- 1 5/8 in
Description
Hygienic Flanged Hex Head Bolt W/ Washer, System of Measurement Inch, Fastener Length 1 1/4 in, Head Type Hex, Head Height 3/8 in, Head Width 9/16 in