Shop J.W. WINCO

Hygienic Hex Head Bolt

  • Mfr # 1581-3/8X16-1.25-MT-H

  • Zoro # G122903217


product price: 
$
22.85
/ea

Key Features

Rockwell Hardness
N/A Not Hardened
Washer Type
Sealing
Material Grade/Class
316L
Nut Standards
N/A - No Nut
Temperature - Minimum
-13 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1581-3/8X16-1.25-MT-H
Zoro #
G122903217
UPC #
664423635845
Country of Origin
Germany

Dimensions

Head Width
9/16 in
Head Height
3/8 in
Drive Size
9/16 in
Overall Length
1 5/8 in
Washer Outside Diameter
47/64 in
Fastener Length
1 1/4 in
Screw Size
3/8 in
Grip Size
1/4 in
Thread Size
3/8"-16
Minimum Thread Length
1 in
Wire Rope Length
1 5/8 in
Length
1 5/8 in

Details

Rockwell Hardness
N/A Not Hardened
Washer Type
Sealing
Material Grade/Class
316L
Nut Standards
N/A - No Nut
Temperature - Minimum
-13 Degrees F
Features
Low-Profile Head, The High Quality Finish as Well as the Large Corner Radii and Closed Surfaces Prevent Adherence of Dirt and Facilitate Cleaning, The Sealed Mounting Surface Enables Components to be Mounted without Dead Spaces
Tensile Strength
500 N/sq mm
Type
Hex Head Cap Screw
Washer Standards
FDA Compliant
Temperature - Maximum
302 Degrees F
O-Ring Temperature - Maximum
302 Degrees F
O-Ring Temperature - Minimum
-13 Degrees F
Item
Hygienic Flanged Hex Head Bolt W/ Washer
Thread Fit
6g
Thread Direction
Right Hand
For Use in Systems
Hygiene Areas
Thread Type
Coarse
Includes Washer
Yes
Material
Stainless Steel
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Drive Type
External Hex
Thread Style
Partially Threaded
Includes Nut
No
Head Type
Hex

Description

Hygienic Flanged Hex Head Bolt W/ Washer, System of Measurement Inch, Fastener Length 1 1/4 in, Head Type Hex, Head Height 3/8 in, Head Width 9/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.