Shop JW WINCO
See all product information
Create Account
Lifting Eye Bolt With Shoulder, 1/2"-13, 1 1/2 in Shank, 1 3/16 in ID, Steel, Zinc-Plated
- Mfr # 580-1/2X13-1.50-ST
- Zoro # G513370093
product price:Â
$
8.79
/ea
Key Features
Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
1/2"-13
Shank Length
1 1/2 in
Eye Inside Diameter
1 3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 580-1/2X13-1.50-ST
- Zoro #
- G513370093
- UPC #
- 664423494770
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/2"-13
- Shank Length
- 1 1/2 in
- Eye Inside Diameter
- 1 3/16 in
- Overall Length
- 3 31/32 in
- Screw Size
- 1/2"-13
- Shoulder Diameter
- 15/16 in
- Eye Outside Diameter
- 2 1/8 in
- Head Thickness
- 1/2 in
- Wire Rope Length
- 3 31/32 in
- Length
- 3 31/32 in
- Fits Chest Size
- Do not Apply Load Across the Face of the Ring, Loading Must Never be Made at an Angle Greater than 45 deg from the Bolt Centerline, The Capacity is Drastically Reduced when Loading at any Angle
Description
Lifting Eye Bolt, System of Measurement Inch, Material Steel, Finish Zinc-Plated, Thread Size 1/2 In.-13, Thread Length Not Applicable, Shank Length 1 1/2 in, Overall Length 3 31/32 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.