Lifting Eye Bolt With Shoulder, M16x2.00, 27 mm Shank, 35 mm ID, Steel, Zinc-Plated

  • Mfr # 580-M16-ST

  • Zoro # G613370078


product price:  $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Shoulder Style
With Shoulder
System of Measurement
Metric
Thread Size
M16x2.00
Shank Length
27 mm
Eye Inside Diameter
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
580-M16-ST
Zoro #
G613370078
UPC #
664423040861
Country of Origin
Germany

Dimensions

Thread Size
M16x2.00
Shank Length
27 mm
Eye Inside Diameter
35 mm
Overall Length
89 mm
Screw Size
M16
Eye Outside Diameter
63 mm
Shoulder Diameter
35 mm
Head Thickness
14 mm

Details

Item
Lifting Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Metric
Material
Steel
Finish
Zinc-Plated
Application
Lifting
Type
Lifting Eye Bolt
Includes Nut
Nut Not Included
Eye Closure
Closed
Features
The Counter Thread Must be of an Equal Length and the Base Material of an Equal Strength to that of the Bolt, The Eye Bolt Must be Fully Screwed-In, Achieving Firm Contact Between the Two Mating Faces
Material Grade/Class
C15E
Maximum Temperature
200 Degrees C
RoHS Compliant
RoHS Compliant
Minimum Temperature
-20 Degrees C
Shank Type
Externally Threaded
Thread Style
Fully Threaded
Dimensional Standards
DIN 580, RoHS Compliant
Eyebolt Construction
Forged
Working Load Limit - Force
5,000 N
Pack Size
Small Pack

Description

Lifting Eye Bolt, System of Measurement Metric, Material Steel, Finish Zinc-Plated, Thread Size M16x2.00, Thread Length Not Applicable, Shank Length 27 mm, Overall Length 89 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products