Lifting Eye Bolt With Shoulder, M36, 54 mm Shank, 70 mm ID, Steel, Zinc-Plated

  • Mfr # 580-M36-ST

  • Zoro # G913370068


product price:  $66.59
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Metric
Thread Size
M36
Shank Length
54 mm
Eye Inside Diameter
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580-M36-ST
Zoro #
G913370068
UPC #
664423040908
Country of Origin
Germany

Dimensions

Thread Size
M36
Shank Length
54 mm
Eye Inside Diameter
70 mm
Overall Length
182 mm
Screw Size
M36
Shoulder Diameter
75 mm
Eye Outside Diameter
126 mm
Head Thickness
28 mm

Details

Item
Lifting Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Metric
Material
Steel
Finish
Zinc-Plated
Application
Lifting
Type
Lifting Eye Bolt
Eye Closure
Closed
Features
The Counter Thread Must be of an Equal Length and the Base Material of an Equal Strength to that of the Bolt, The Eye Bolt Must be Fully Screwed-In, Achieving Firm Contact Between the Two Mating Faces
Includes Nut
Nut Not Included
Thread Style
Fully Threaded
Working Load Limit - Force
33,000 N
Eyebolt Construction
Forged
Material Grade/Class
C15E
Pack Size
Small Pack
Dimensional Standards
DIN 580, RoHS Compliant
Shank Type
Externally Threaded
Minimum Temperature
-20 Degrees C
Maximum Temperature
200 Degrees C
RoHS Compliant
RoHS Compliant

Description

Lifting Eye Bolt, System of Measurement Metric, Material Steel, Finish Zinc-Plated, Thread Size M36, Thread Length Not Applicable, Shank Length 54 mm, Overall Length 182 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products