Shop J.W. WINCO
See all product information
Create Account
Male-End Leveling Mount, 5.38 in H
- Mfr # 8T4W10
- Zoro # G900484396
product price:Â
$
19.39
/ea
Key Features
Base Shape
Round
Bolt Material
303 Stainless Steel
Leveling Mount Type
Swiveling Stud
Base Thickness
0.7 in
Overall Height
5.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8T4W10
- Zoro #
- G900484396
- UPC #
- 664423243637
- Country of Origin
- United States
- Base Shape
- Round
- Bolt Material
- 303 Stainless Steel
- Leveling Mount Type
- Swiveling Stud
- Anti-Vibration
- No
- Load Capacity
- 4,000 lbf
- Includes Mounting Holes
- Mounting Holes Not Included
- Item
- Male-End Leveling Mount
- Connection Type
- Threaded Stud
- Series
- WN 9100.1
- Swivel Angle
- 15 Degrees
- Base Material
- Glass Filled Nylon
Dimensions
- Base Thickness
- 0.7 in
- Overall Height
- 5.38 in
- Thread Size
- 1/2"-13
- Base Diameter
- 1.97 in
- Bolt Length
- 4.68 in
Description
Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1.97 in, Height 5.38 in, Load Capacity 4,000 lbf, Thread Size 1/2 In.-13, Connection Type Threaded Stud, Bolt Length 4.68 in, Base Material Glass Filled Nylon, Thrust Pad Material Not Applicable, Bolt Material 303 Stainless Steel, Swivel Angle 15 Degrees , Base Shape Round, Mounting Holes Included No, Anti-Vibration No, Base Thickness 0.7 in, Series WN 9100.1, Socket Material Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.