
Mc-28-M12 Cylindrical Handle Plastic
Mfr # 6136040
Zoro # G011289002
product price: $4.15
/eaSold in multiples of 2 for $8.30
Key Features
Material
Phenolic Plastic
Length
85 mm
Features
Molded-in thread
Finish
Black, shiny finish
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6136040
Zoro #
G011289002
UPC #
-
Country of Origin
Italy
Dimensions
Length
85 mm
Knob Dia.
28mm
Thread Size
M12 x 1.75
Details
Material
Phenolic Plastic
Features
Molded-in thread
Finish
Black, shiny finish
Color
Black
Primary Application
Cylindrical handles MC are mainly used on threaded shafts such as gear lever arms or as fixed grip handles. Make sure that the threaded end of the shaft is long enough and seats flush inside the threaded hole of the handle, otherwise the plastic may break under excessive stress.
Shape
Cylindrical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.