Pull Handle

  • Mfr # 429-A4-12-160-10X24-MT-E
  • Zoro # G222919996
product price: 
$
58.85
/ea

Key Features

Finish
Matte
Grip Shape
Round
Screw Size
10"-24
Load Capacity - Perpendicular
89 lbf
Resistance Properties
Corrosion Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
429-A4-12-160-10X24-MT-E
Zoro #
G222919996
UPC #
664423640702
Country of Origin
Germany

Dimensions

Screw Size
10"-24
Grip Length
5.8 in
Wire Rope Length
6 3/4 in
Overall Width
1/2 in
Grip Diameter
0.47 in
Thread Depth
0.47 in
Overall Length
6 3/4 in
Length
6 3/4 in

Details

Finish
Matte
Grip Shape
Round
Load Capacity - Perpendicular
89 lbf
Resistance Properties
Corrosion Resistant
Color
Silver
Material
Stainless Steel
Includes Seals
Seals Included
Installation Type
Rear-Mount
Load Rating
Load Rated
Item
Pull Handle
Count
1
Seal Material
EPDM
Food Grade
Food Safe
Load Capacity - Parallel
1,012 lbf
Handle Shape
Bridge
Standards
AISI, FDA Approved, RoHS
For Industry
Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
Grip Offset
1.54 in
Mounting Hole Center to Center
6.3 in
Projection
2 in
Product Type
Handle
Number of Mounting Holes
2
Shell Material
Stainless Steel
Wire Color
Silver

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Matte, Mounting Hole Center to Center 6.3 in, Projection 2 in, Grip Thickness Not Applicable, Screw Size 10 In.-24, Overall Length 6 3/4 in, Overall Width 1/2 in, Thread Depth 0.47 in, Grip Length 5.8 in, Color Silver, Seal Material EPDM, Standards AISI, FDA Approved, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews