Pull Handle

  • Mfr # 429-A4-20-300-5/16X18-PL-H
  • Zoro # G922920100
product price: 
$
182.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Grip Diameter
0.79 in
Load Rating
Load Rated
Installation Type
Rear-Mount
Finish
Polished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
429-A4-20-300-5/16X18-PL-H
Zoro #
G922920100
UPC #
664423640955
Country of Origin
Germany

Dimensions

Grip Diameter
0.79 in
Grip Length
10.99 in
Wire Rope Length
12 5/8 in
Screw Size
5/16"-18
Overall Width
7/8 in
Thread Depth
0.59 in
Overall Length
12 5/8 in
Length
12 5/8 in

Details

Color
Silver
Item
Pull Handle
Load Rating
Load Rated
Installation Type
Rear-Mount
Finish
Polished
Mounting Hole Center to Center
11.81 in
Count
1
Load Capacity - Parallel
2,248 lbf
Seal Material
H-NBR
Grip Shape
Round
Material
Stainless Steel
Number of Mounting Holes
2
For Industry
Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
Resistance Properties
Corrosion Resistant
Grip Offset
2.56 in
Standards
AISI, FDA Approved, RoHS
Food Grade
Food Safe
Includes Seals
Seals Included
Handle Shape
Bridge
Projection
3 11/32 in
Load Capacity - Perpendicular
674 lbf
Product Type
Handle
Shell Material
Stainless Steel
Wire Color
Silver

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Polished, Mounting Hole Center to Center 11.81 in, Projection 3 11/32 in, Grip Thickness Not Applicable, Screw Size 5/16 In.-18, Overall Length 12 5/8 in, Overall Width 7/8 in, Thread Depth 0.59 in, Grip Length 10.99 in, Color Silver, Seal Material H-NBR, Standards AISI, FDA Approved, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.