Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Black, Nylon, 3 31/32 in L

  • Mfr # 6333030

  • Zoro # G010396367


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Material
Nylon
Color
Black
Finish
Matte
Overall Length
5 1/4 in
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6333030
Zoro #
G010396367
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
5 1/4 in
Thread Depth
11/32 in
Grip Length
3 31/32 in
Overall Width
1 1/32 in
Grip Thickness
5/16 in
Screw Size
M8
Grip Width
1 1/32 in

Details

Material
Nylon
Color
Black
Item
Pull Handle
Finish
Matte
Standards
RoHS Compliant
Number of Mounting Holes
2
For Use With
Cabinet Doors
Projection
1 9/16 in
Mounting Hole Center to Center
4 5/8 in
Handle Shape
Bridge
Projection Type
Non-Recessed
Grip Offset
1 1/4 in
Load Rating
Load Rated
Grip Shape
Flat
ANSI/BHMA Finish
Satin Black Thermoplastic
Load Capacity - Parallel
506 lbf
Load Capacity - Perpendicular
506 lbf
Count
1
Product Type
Pull Handle
Folding Type
Fixed

Description

Pull Handle, Mounting Type Threaded Holes, Material Nylon, Finish Matte, Mounting Hole Center to Center 4.61 in, Projection 1.57 in, Grip Thickness 0.31 in, Screw Size M8, Overall Length 5.2 in, Overall Width 1 in, Thread Depth 0.35 in, Grip Length 3.98 in, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.