Shop J.W. WINCO
See all product information
Create Account
Through-Hole Rubber Bumper, 30 mm H
- Mfr # 351-100-30-21-B-55
- Zoro # G323357291
product price:Â
$
54.45
/ea
Key Features
System of Measurement
Metric
FDA Approved
Not FDA Approved
Thread Size
No Thread
Mounting Style
Compression
Operating Temperature - Maximum
176 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-100-30-21-B-55
- Zoro #
- G323357291
- UPC #
- 664423641884
- Country of Origin
- Hungary
Dimensions
- Thread Size
- No Thread
- Overall Diameter
- 100 mm
- Bore Diameter
- 21 mm
- Overall Height
- 30 mm
Details
- System of Measurement
- Metric
- FDA Approved
- Not FDA Approved
- Item
- Through-Hole Rubber Bumper
- Mounting Style
- Compression
- Operating Temperature - Maximum
- 176 Degrees F
- Spring Rate
- 11,151 lb/in
- Stud or Tap Material
- Steel - Zinc Plated
- Series
- GN 351
- Vibration Isolator Style
- Through-Hole
- Durometer
- 55A
- Load Downward Compression - Maximum
- 3,293 lbf
- Isolator Material
- Natural Rubber
- Operating Temperature - Minimum
- -40 Degrees F
- Shape
- Cylindrical
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 100 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.