Shop J.W. WINCO
See all product information
Create Account
Reinforced Through-Hole Rubber Bumper
- Mfr # 351-30-15-16-DD-40
- Zoro # G623355577
product price:Â
$
7.39
/ea
Sold in multiples of 2 for
$14.78
Key Features
Stud or Tap Material
Steel - Zinc Plated
Mounting Style
Compression
Spring Rate
445 lb/in
Bore Diameter
16 mm
Series
GN 351
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-30-15-16-DD-40
- Zoro #
- G623355577
- UPC #
- 664423642256
- Country of Origin
- Hungary
- Stud or Tap Material
- Steel - Zinc Plated
- Mounting Style
- Compression
- Spring Rate
- 445 lb/in
- Series
- GN 351
- Item
- Reinforced Through-Hole Rubber Bumper
- Load Downward Compression - Maximum
- 119 lbf
- Operating Temperature - Maximum
- 176 Degrees F
- Durometer
- 40A
- System of Measurement
- Metric
- Shape
- Cylindrical
- FDA Approved
- Not FDA Approved
- Operating Temperature - Minimum
- -40 Degrees F
- Vibration Isolator Style
- Through-Hole
- Isolator Material
- Natural Rubber
Dimensions
- Bore Diameter
- 16 mm
- Thread Size
- No Thread
- Overall Height
- 15 mm
- Overall Diameter
- 30 mm
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 30 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.