Reinforced Through-Hole Rubber Bumper
- Mfr # 351-50-30-17-DD-55
- Zoro # G823355469
product price:Â
$
13.79
/ea
Key Features
Vibration Isolator Style
Through-Hole
Spring Rate
1,741 lb/in
Stud or Tap Material
Steel - Zinc Plated
Thread Size
No Thread
Mounting Style
Compression
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-50-30-17-DD-55
- Zoro #
- G823355469
- UPC #
- 664423642683
- Country of Origin
- Hungary
Dimensions
- Thread Size
- No Thread
- Overall Diameter
- 50 mm
- Bore Diameter
- 17 mm
- Overall Height
- 30 mm
Details
- Vibration Isolator Style
- Through-Hole
- Spring Rate
- 1,741 lb/in
- Stud or Tap Material
- Steel - Zinc Plated
- Item
- Reinforced Through-Hole Rubber Bumper
- Mounting Style
- Compression
- FDA Approved
- Not FDA Approved
- Load Downward Compression - Maximum
- 515 lbf
- Series
- GN 351
- Operating Temperature - Maximum
- 176 Degrees F
- Durometer
- 55A
- Shape
- Cylindrical
- Isolator Material
- Natural Rubber
- Operating Temperature - Minimum
- -40 Degrees F
- System of Measurement
- Metric
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 50 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.