Shop J.W. WINCO
See all product information
Create Account
Reinforced Through-Hole Rubber Bumper
- Mfr # 351-50-50-17-DD-55
- Zoro # G623355164
product price:Â
$
15.99
/ea
Key Features
Spring Rate
976 lb/in
Operating Temperature - Maximum
176 Degrees F
Mounting Style
Compression
Stud or Tap Material
Steel - Zinc Plated
FDA Approved
Not FDA Approved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-50-50-17-DD-55
- Zoro #
- G623355164
- UPC #
- 664423642706
- Country of Origin
- Hungary
- Spring Rate
- 976 lb/in
- Operating Temperature - Maximum
- 176 Degrees F
- Mounting Style
- Compression
- Stud or Tap Material
- Steel - Zinc Plated
- FDA Approved
- Not FDA Approved
- Series
- GN 351
- Vibration Isolator Style
- Through-Hole
- Load Downward Compression - Maximum
- 481 lbf
- Item
- Reinforced Through-Hole Rubber Bumper
- Durometer
- 55A
- Shape
- Cylindrical
- Operating Temperature - Minimum
- -40 Degrees F
- Isolator Material
- Natural Rubber
- System of Measurement
- Metric
Dimensions
- Overall Diameter
- 50 mm
- Overall Height
- 50 mm
- Bore Diameter
- 17 mm
- Thread Size
- No Thread
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 50 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.