Reinforced Through-Hole Rubber Bumper
- Mfr # 351-30-15-16-DD-55
- Zoro # G023353890
product price:Â
$
7.39
/ea
Sold in multiples of 2 for
$14.78
Key Features
Thread Size
No Thread
Overall Height
15 mm
Isolator Material
Natural Rubber
Bore Diameter
16 mm
Series
GN 351
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-30-15-16-DD-55
- Zoro #
- G023353890
- UPC #
- 664423642553
- Country of Origin
- Hungary
- Isolator Material
- Natural Rubber
- Series
- GN 351
- Mounting Style
- Compression
- FDA Approved
- Not FDA Approved
- Durometer
- 55A
- Item
- Reinforced Through-Hole Rubber Bumper
- Vibration Isolator Style
- Through-Hole
- System of Measurement
- Metric
- Shape
- Cylindrical
- Operating Temperature - Maximum
- 176 Degrees F
- Spring Rate
- 925 lb/in
- Operating Temperature - Minimum
- -40 Degrees F
- Load Downward Compression - Maximum
- 185 lbf
- Stud or Tap Material
- Steel - Zinc Plated
Dimensions
- Thread Size
- No Thread
- Overall Height
- 15 mm
- Bore Diameter
- 16 mm
- Overall Diameter
- 30 mm
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 30 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.