Vibration-Isolating Mount, 1.57 in H

  • Mfr # 356.1-75-40-60-1/2-55
  • Zoro # G600664357
product price: 
$
20.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
356.1-75-40-60-1/2-55
Zoro #
G600664357
UPC #
-
Country of Origin
Hungary

Description

Vibration-Isolating Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 812 lbf, Overall Diameter 2.95 in, Height 1.57 in, Stud Length 1.26 in, Maximum Load Sideways Shear 2,061 lbf, Thread Size 1/2 In.-13, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Pump, Resistant To Abrasion; Wear, Shape Hourglass, Stud or Tap Material Zinc-Plated Steel, Tap Depth Not Applicable, Taper Diameter 2.36 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews