Shop J.W. WINCO
See all product information
Create Account
Reinforced Through-Hole Rubber Bumper
- Mfr # 351-35-20-13-DD-70
- Zoro # G923354898
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
Spring Rate
2,506 lb/in
Vibration Isolator Style
Through-Hole
Thread Size
No Thread
Overall Diameter
35 mm
Mounting Style
Compression
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-35-20-13-DD-70
- Zoro #
- G923354898
- UPC #
- 664423642874
- Country of Origin
- Hungary
- Spring Rate
- 2,506 lb/in
- Vibration Isolator Style
- Through-Hole
- Mounting Style
- Compression
- Shape
- Cylindrical
- Operating Temperature - Minimum
- -40 Degrees F
- Operating Temperature - Maximum
- 176 Degrees F
- Durometer
- 70A
- Load Downward Compression - Maximum
- 786 lbf
- Item
- Reinforced Through-Hole Rubber Bumper
- Stud or Tap Material
- Steel - Zinc Plated
- Series
- GN 351
- System of Measurement
- Metric
- Isolator Material
- Natural Rubber
- FDA Approved
- Not FDA Approved
Dimensions
- Thread Size
- No Thread
- Overall Diameter
- 35 mm
- Bore Diameter
- 13 mm
- Overall Height
- 20 mm
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 35 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.