Shop J.W. WINCO
See all product information
Create Account
Through-Hole Rubber Bumper, 20 mm H
- Mfr # 351-40-20-13.5-B-70
- Zoro # G723353435
product price:Â
$
6.39
/ea
Sold in multiples of 3 for
$19.17
Key Features
Thread Size
No Thread
FDA Approved
Not FDA Approved
Overall Height
20 mm
Stud or Tap Material
Steel - Zinc Plated
Mounting Style
Compression
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-40-20-13.5-B-70
- Zoro #
- G723353435
- UPC #
- 664423642065
- Country of Origin
- Hungary
Dimensions
- Thread Size
- No Thread
- Overall Height
- 20 mm
- Bore Diameter
- 13.5 mm
- Overall Diameter
- 40 mm
Details
- FDA Approved
- Not FDA Approved
- Item
- Through-Hole Rubber Bumper
- Stud or Tap Material
- Steel - Zinc Plated
- Mounting Style
- Compression
- Operating Temperature - Maximum
- 176 Degrees F
- Load Downward Compression - Maximum
- 493 lbf
- Isolator Material
- Natural Rubber
- Shape
- Cylindrical
- Operating Temperature - Minimum
- -40 Degrees F
- Vibration Isolator Style
- Through-Hole
- System of Measurement
- Metric
- Durometer
- 70A
- Spring Rate
- 5,230 lb/in
- Series
- GN 351
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 40 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.