Shop J.W. WINCO
See all product information
Create Account
Reinforced Through-Hole Rubber Bumper
- Mfr # 351-50-25-11-DD-70
- Zoro # G623359384
product price:Â
$
12.99
/ea
Sold in multiples of 2 for
$25.98
Key Features
FDA Approved
Not FDA Approved
Operating Temperature - Maximum
176 Degrees F
Isolator Material
Natural Rubber
Overall Height
25 mm
Stud or Tap Material
Steel - Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-50-25-11-DD-70
- Zoro #
- G623359384
- UPC #
- 664423643017
- Country of Origin
- Hungary
- FDA Approved
- Not FDA Approved
- Operating Temperature - Maximum
- 176 Degrees F
- Isolator Material
- Natural Rubber
- Stud or Tap Material
- Steel - Zinc Plated
- Operating Temperature - Minimum
- -40 Degrees F
- Mounting Style
- Compression
- Shape
- Cylindrical
- Load Downward Compression - Maximum
- 1,272 lbf
- System of Measurement
- Metric
- Item
- Reinforced Through-Hole Rubber Bumper
- Durometer
- 70A
- Series
- GN 351
- Vibration Isolator Style
- Through-Hole
- Spring Rate
- 3,386 lb/in
Dimensions
- Overall Height
- 25 mm
- Thread Size
- No Thread
- Bore Diameter
- 11 mm
- Overall Diameter
- 50 mm
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 50 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.