Through-Hole Rubber Bumper, 20 mm H
- Mfr # 351-15-20-6.5-B-70
- Zoro # G423357177
product price:Â
$
2.65
/ea
Sold in multiples of 6 for
$15.90
Key Features
Series
GN 351
Isolator Material
Natural Rubber
Operating Temperature - Maximum
176 Degrees F
FDA Approved
Not FDA Approved
Vibration Isolator Style
Through-Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-15-20-6.5-B-70
- Zoro #
- G423357177
- UPC #
- 664423641938
- Country of Origin
- Hungary
- Series
- GN 351
- Isolator Material
- Natural Rubber
- Operating Temperature - Maximum
- 176 Degrees F
- FDA Approved
- Not FDA Approved
- Vibration Isolator Style
- Through-Hole
- Shape
- Cylindrical
- Spring Rate
- 308 lb/in
- Stud or Tap Material
- Steel - Zinc Plated
- Mounting Style
- Compression
- Durometer
- 70A
- Item
- Through-Hole Rubber Bumper
- System of Measurement
- Metric
- Load Downward Compression - Maximum
- 61 lbf
- Operating Temperature - Minimum
- -40 Degrees F
Dimensions
- Overall Diameter
- 15 mm
- Bore Diameter
- 6.5 mm
- Overall Height
- 20 mm
- Thread Size
- No Thread
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 15 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.