Shop J.W. WINCO
See all product information
Create Account
Through-Hole Rubber Bumper, 50 mm H
- Mfr # 351-80-50-21-B-70
- Zoro # G923361384
product price:Â
$
72.15
/ea
Key Features
Load Downward Compression - Maximum
2,430 lbf
Operating Temperature - Maximum
176 Degrees F
Spring Rate
2,729 lb/in
Vibration Isolator Style
Through-Hole
Overall Height
50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-80-50-21-B-70
- Zoro #
- G923361384
- UPC #
- 664423642171
- Country of Origin
- Hungary
- Load Downward Compression - Maximum
- 2,430 lbf
- Operating Temperature - Maximum
- 176 Degrees F
- Item
- Through-Hole Rubber Bumper
- Spring Rate
- 2,729 lb/in
- Vibration Isolator Style
- Through-Hole
- Operating Temperature - Minimum
- -40 Degrees F
- FDA Approved
- Not FDA Approved
- Series
- GN 351
- Stud or Tap Material
- Steel - Zinc Plated
- System of Measurement
- Metric
- Mounting Style
- Compression
- Durometer
- 70A
- Shape
- Cylindrical
- Isolator Material
- Natural Rubber
Dimensions
- Overall Height
- 50 mm
- Thread Size
- No Thread
- Bore Diameter
- 21 mm
- Overall Diameter
- 80 mm
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 80 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.