Reinforced Through-Hole Rubber Bumper
- Mfr # 451-80-35-25-D-55
- Zoro # G223360575
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
FDA Approved
Not FDA Approved
Spring Rate
868 lb/in
Vibration Isolator Style
Through-Hole
Stud or Tap Material
304 Stainless Steel
Series
GN 451
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 451-80-35-25-D-55
- Zoro #
- G223360575
- UPC #
- 664423643246
- Country of Origin
- Hungary
Dimensions
- Overall Height
- 35 mm
- Bore Diameter
- 25 mm
- Thread Size
- No Thread
- Overall Diameter
- 80 mm
Details
- FDA Approved
- Not FDA Approved
- Spring Rate
- 868 lb/in
- Vibration Isolator Style
- Through-Hole
- Stud or Tap Material
- 304 Stainless Steel
- Series
- GN 451
- Durometer
- 55A
- System of Measurement
- Metric
- Operating Temperature - Maximum
- 176 Degrees F
- Item
- Reinforced Through-Hole Rubber Bumper
- Shape
- Cylindrical
- Mounting Style
- Compression
- Resistance Properties
- Corrosion-Resistant
- Operating Temperature - Minimum
- -40 Degrees F
- Isolator Material
- Natural Rubber
- Load Downward Compression - Maximum
- 1,708 lbf
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 80 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.