Reinforced Through-Hole Rubber Bumper
- Mfr # 351-50-50-17-DD-70
- Zoro # G123357262
product price:Â
$
15.99
/ea
Key Features
Spring Rate
1,513 lb/in
Vibration Isolator Style
Through-Hole
Series
GN 351
Durometer
70A
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-50-50-17-DD-70
- Zoro #
- G123357262
- UPC #
- 664423643000
- Country of Origin
- Hungary
Dimensions
- Bore Diameter
- 17 mm
- Overall Diameter
- 50 mm
- Overall Height
- 50 mm
- Thread Size
- No Thread
Details
- Spring Rate
- 1,513 lb/in
- Vibration Isolator Style
- Through-Hole
- Series
- GN 351
- Durometer
- 70A
- System of Measurement
- Metric
- Stud or Tap Material
- Steel - Zinc Plated
- Item
- Reinforced Through-Hole Rubber Bumper
- Mounting Style
- Compression
- FDA Approved
- Not FDA Approved
- Shape
- Cylindrical
- Isolator Material
- Natural Rubber
- Operating Temperature - Maximum
- 176 Degrees F
- Load Downward Compression - Maximum
- 746 lbf
- Operating Temperature - Minimum
- -40 Degrees F
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 50 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.