Shop J.W. WINCO
See all product information
Create Account
Reinforced Through-Hole Rubber Bumper
- Mfr # 451-60-20-21.5-D-55
- Zoro # G323353897
product price:Â
$
41.29
/ea
Key Features
Mounting Style
Compression
System of Measurement
Metric
FDA Approved
Not FDA Approved
Overall Height
20 mm
Shape
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 451-60-20-21.5-D-55
- Zoro #
- G323353897
- UPC #
- 664423643215
- Country of Origin
- Hungary
- Mounting Style
- Compression
- System of Measurement
- Metric
- FDA Approved
- Not FDA Approved
- Shape
- Cylindrical
- Vibration Isolator Style
- Through-Hole
- Series
- GN 451
- Isolator Material
- Natural Rubber
- Durometer
- 55A
- Item
- Reinforced Through-Hole Rubber Bumper
- Spring Rate
- 1,627 lb/in
- Load Downward Compression - Maximum
- 991 lbf
- Resistance Properties
- Corrosion-Resistant
- Stud or Tap Material
- 304 Stainless Steel
- Operating Temperature - Maximum
- 176 Degrees F
- Operating Temperature - Minimum
- -40 Degrees F
Dimensions
- Overall Height
- 20 mm
- Bore Diameter
- 21.5 mm
- Overall Diameter
- 60 mm
- Thread Size
- No Thread
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 60 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.