Reinforced Through-Hole Rubber Bumper
- Mfr # 351-60-30-21.5-DD-40
- Zoro # G623356369
product price:Â
$
23.15
/ea
Key Features
Overall Diameter
60 mm
Thread Size
No Thread
System of Measurement
Metric
Spring Rate
913 lb/in
Durometer
40A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-60-30-21.5-DD-40
- Zoro #
- G623356369
- UPC #
- 664423642461
- Country of Origin
- Hungary
- System of Measurement
- Metric
- Spring Rate
- 913 lb/in
- Item
- Reinforced Through-Hole Rubber Bumper
- Durometer
- 40A
- Mounting Style
- Compression
- Load Downward Compression - Maximum
- 577 lbf
- Operating Temperature - Maximum
- 176 Degrees F
- FDA Approved
- Not FDA Approved
- Series
- GN 351
- Stud or Tap Material
- Steel - Zinc Plated
- Operating Temperature - Minimum
- -40 Degrees F
- Shape
- Cylindrical
- Isolator Material
- Natural Rubber
- Vibration Isolator Style
- Through-Hole
Dimensions
- Overall Diameter
- 60 mm
- Thread Size
- No Thread
- Bore Diameter
- 21.5 mm
- Overall Height
- 30 mm
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 60 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.