Shop J.W. WINCO
See all product information
Create Account
Reinforced Through-Hole Rubber Bumper
- Mfr # 351-75-30-25-DD-70
- Zoro # G423360900
product price:Â
$
84.99
/ea
Key Features
Shape
Cylindrical
Isolator Material
Natural Rubber
Series
GN 351
Overall Diameter
75 mm
Load Downward Compression - Maximum
3,190 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-75-30-25-DD-70
- Zoro #
- G423360900
- UPC #
- 664423643086
- Country of Origin
- Hungary
- Shape
- Cylindrical
- Isolator Material
- Natural Rubber
- Series
- GN 351
- Load Downward Compression - Maximum
- 3,190 lbf
- Item
- Reinforced Through-Hole Rubber Bumper
- System of Measurement
- Metric
- FDA Approved
- Not FDA Approved
- Operating Temperature - Minimum
- -40 Degrees F
- Durometer
- 70A
- Operating Temperature - Maximum
- 176 Degrees F
- Vibration Isolator Style
- Through-Hole
- Mounting Style
- Compression
- Spring Rate
- 13,595 lb/in
- Stud or Tap Material
- Steel - Zinc Plated
Dimensions
- Overall Diameter
- 75 mm
- Overall Height
- 30 mm
- Bore Diameter
- 25 mm
- Thread Size
- No Thread
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 75 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.