Concave Bumper
- Mfr # 357-100-50-M16-E-55
- Zoro # G122920092
product price:Â
$
72.89
/ea
Key Features
Shape
Cylindrical
System of Measurement
Metric
Durometer
55A
Isolator Material
Natural Rubber
Operating Temperature - Maximum
80 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 357-100-50-M16-E-55
- Zoro #
- G122920092
- UPC #
- 664423638990
- Country of Origin
- Hungary
Dimensions
- Thread Size
- M16
- Tap Depth
- 16 mm
- Overall Diameter
- 100 mm
- Overall Height
- 50 mm
Details
- Shape
- Cylindrical
- System of Measurement
- Metric
- Durometer
- 55A
- Isolator Material
- Natural Rubber
- Operating Temperature - Maximum
- 80 Degrees C
- Mounting Style
- Compression
- Operating Temperature - Minimum
- -40 Degrees C
- Item
- Concave Bumper
- Vibration Isolator Style
- One Tapped Hole
- Series
- GN 357
- Stud or Tap Material
- Zinc-Plated Steel
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
- Load Downward Compression - Maximum
- 2,454 lbf
Description
Concave Bumper, Vibration Isolator Style One Tapped Hole, Overall Diameter 100 mm, Thread Size M16, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 16 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.