Shop J.W. WINCO
See all product information
Create Account
Reinforced Through-Hole Rubber Bumper
- Mfr # 351-75-55-25-DD-55
- Zoro # G623353610
product price:Â
$
40.35
/ea
Key Features
Thread Size
No Thread
System of Measurement
Metric
Load Downward Compression - Maximum
1,327 lbf
Overall Diameter
75 mm
Spring Rate
5,213 lb/in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-75-55-25-DD-55
- Zoro #
- G623353610
- UPC #
- 664423642799
- Country of Origin
- Hungary
Dimensions
- Thread Size
- No Thread
- Overall Diameter
- 75 mm
- Bore Diameter
- 25 mm
- Overall Height
- 55 mm
Details
- System of Measurement
- Metric
- Load Downward Compression - Maximum
- 1,327 lbf
- Spring Rate
- 5,213 lb/in
- Item
- Reinforced Through-Hole Rubber Bumper
- Stud or Tap Material
- Steel - Zinc Plated
- Series
- GN 351
- Durometer
- 55A
- Isolator Material
- Natural Rubber
- FDA Approved
- Not FDA Approved
- Vibration Isolator Style
- Through-Hole
- Mounting Style
- Compression
- Operating Temperature - Maximum
- 176 Degrees F
- Shape
- Cylindrical
- Operating Temperature - Minimum
- -40 Degrees F
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 75 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.