Shop J.W. WINCO
See all product information
Create Account
Reinforced Through-Hole Rubber Bumper
- Mfr # 451-60-50-21-D-55
- Zoro # G223353591
product price:Â
$
70.15
/ea
Key Features
System of Measurement
Metric
Operating Temperature - Minimum
-40 Degrees F
Mounting Style
Compression
Vibration Isolator Style
Through-Hole
Overall Diameter
60 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 451-60-50-21-D-55
- Zoro #
- G223353591
- UPC #
- 664423643208
- Country of Origin
- Hungary
- System of Measurement
- Metric
- Operating Temperature - Minimum
- -40 Degrees F
- Mounting Style
- Compression
- Vibration Isolator Style
- Through-Hole
- Durometer
- 55A
- Operating Temperature - Maximum
- 176 Degrees F
- Stud or Tap Material
- 304 Stainless Steel
- FDA Approved
- Not FDA Approved
- Item
- Reinforced Through-Hole Rubber Bumper
- Isolator Material
- Natural Rubber
- Series
- GN 451
- Shape
- Cylindrical
- Resistance Properties
- Corrosion-Resistant
- Load Downward Compression - Maximum
- 802 lbf
- Spring Rate
- 3,448 lb/in
Dimensions
- Overall Diameter
- 60 mm
- Overall Height
- 50 mm
- Thread Size
- No Thread
- Bore Diameter
- 21 mm
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 60 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.