Concave Bumper
- Mfr # 357-40-28-M8-E-40
- Zoro # G722919717
product price:Â
$
6.49
/ea
Sold in multiples of 2 for
$12.98
Key Features
Operating Temperature - Maximum
80 Degrees C
Overall Height
28 mm
Durometer
40A
Vibration Isolator Style
One Tapped Hole
Resistance Properties
Abrasion-Resistant, Wear-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 357-40-28-M8-E-40
- Zoro #
- G722919717
- UPC #
- 664423638860
- Country of Origin
- Hungary
- Operating Temperature - Maximum
- 80 Degrees C
- Durometer
- 40A
- Vibration Isolator Style
- One Tapped Hole
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
- Item
- Concave Bumper
- Operating Temperature - Minimum
- -40 Degrees C
- Stud or Tap Material
- Zinc-Plated Steel
- Shape
- Cylindrical
- Mounting Style
- Compression
- Series
- GN 357
- Load Downward Compression - Maximum
- 168 lbf
- Isolator Material
- Natural Rubber
- System of Measurement
- Metric
Dimensions
- Overall Height
- 28 mm
- Overall Diameter
- 40 mm
- Thread Size
- M8
- Tap Depth
- 8 mm
Description
Concave Bumper, Vibration Isolator Style One Tapped Hole, Overall Diameter 40 mm, Thread Size M8, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 8 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.