Reinforced Through-Hole Rubber Bumper
- Mfr # 451-40-10-10-D-55
- Zoro # G823359955
product price:Â
$
12.95
/ea
Sold in multiples of 2 for
$25.90
Key Features
Vibration Isolator Style
Through-Hole
Shape
Cylindrical
Overall Diameter
40 mm
Bore Diameter
10 mm
Mounting Style
Compression
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 451-40-10-10-D-55
- Zoro #
- G823359955
- UPC #
- 664423643154
- Country of Origin
- Hungary
- Vibration Isolator Style
- Through-Hole
- Shape
- Cylindrical
- Mounting Style
- Compression
- Load Downward Compression - Maximum
- 472 lbf
- System of Measurement
- Metric
- Stud or Tap Material
- 304 Stainless Steel
- Operating Temperature - Minimum
- -40 Degrees F
- Item
- Reinforced Through-Hole Rubber Bumper
- Isolator Material
- Natural Rubber
- FDA Approved
- Not FDA Approved
- Durometer
- 55A
- Operating Temperature - Maximum
- 176 Degrees F
- Series
- GN 451
- Resistance Properties
- Corrosion-Resistant
- Spring Rate
- 1,313 lb/in
Dimensions
- Overall Diameter
- 40 mm
- Bore Diameter
- 10 mm
- Overall Height
- 10 mm
- Thread Size
- No Thread
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 40 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.