Shop J.W. WINCO
See all product information
Create Account
Reinforced Through-Hole Rubber Bumper
- Mfr # 451-40-30-13-D-55
- Zoro # G523352638
product price:Â
$
22.65
/ea
Key Features
Bore Diameter
13 mm
Vibration Isolator Style
Through-Hole
Mounting Style
Compression
Spring Rate
3,134 lb/in
FDA Approved
Not FDA Approved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 451-40-30-13-D-55
- Zoro #
- G523352638
- UPC #
- 664423643178
- Country of Origin
- Hungary
Dimensions
- Bore Diameter
- 13 mm
- Overall Diameter
- 40 mm
- Thread Size
- No Thread
- Overall Height
- 30 mm
Details
- Vibration Isolator Style
- Through-Hole
- Mounting Style
- Compression
- Spring Rate
- 3,134 lb/in
- FDA Approved
- Not FDA Approved
- Item
- Reinforced Through-Hole Rubber Bumper
- Operating Temperature - Minimum
- -40 Degrees F
- System of Measurement
- Metric
- Resistance Properties
- Corrosion-Resistant
- Operating Temperature - Maximum
- 176 Degrees F
- Series
- GN 451
- Shape
- Cylindrical
- Stud or Tap Material
- 304 Stainless Steel
- Load Downward Compression - Maximum
- 363 lbf
- Isolator Material
- Natural Rubber
- Durometer
- 55A
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 40 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.