Shop J.W. WINCO
See all product information
Create Account
Concave Bumper
- Mfr # 357-30-28.5-M8-S-70
- Zoro # G322919957
product price:Â
$
4.99
/ea
Sold in multiples of 3 for
$14.97
Key Features
Series
GN 357
Operating Temperature - Minimum
-40 Degrees C
Resistance Properties
Abrasion-Resistant, Wear-Resistant
Stud Length
20 mm
Overall Diameter
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 357-30-28.5-M8-S-70
- Zoro #
- G322919957
- UPC #
- 664423639300
- Country of Origin
- Hungary
Dimensions
- Stud Length
- 20 mm
- Overall Diameter
- 30 mm
- Thread Size
- M8
- Overall Height
- 48.5 mm
Details
- Series
- GN 357
- Operating Temperature - Minimum
- -40 Degrees C
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
- Item
- Concave Bumper
- Mounting Style
- Compression
- Vibration Isolator Style
- One Threaded Stud
- Durometer
- 70A
- Shape
- Cylindrical
- Operating Temperature - Maximum
- 80 Degrees C
- Isolator Material
- Natural Rubber
- Stud or Tap Material
- Steel
- System of Measurement
- Metric
Description
Concave Bumper, Vibration Isolator Style One Threaded Stud, Overall Diameter 30 mm, Stud Length 20 mm, Thread Size M8, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.