Shop J.W. WINCO
See all product information
Create Account
Reinforced Through-Hole Rubber Bumper
- Mfr # 451-80-30-21-D-55
- Zoro # G523358883
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Vibration Isolator Style
Through-Hole
Isolator Material
Natural Rubber
Thread Size
No Thread
Operating Temperature - Maximum
176 Degrees F
Resistance Properties
Corrosion-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 451-80-30-21-D-55
- Zoro #
- G523358883
- UPC #
- 664423643239
- Country of Origin
- Hungary
- Vibration Isolator Style
- Through-Hole
- Isolator Material
- Natural Rubber
- Item
- Reinforced Through-Hole Rubber Bumper
- Operating Temperature - Maximum
- 176 Degrees F
- Resistance Properties
- Corrosion-Resistant
- Mounting Style
- Compression
- Load Downward Compression - Maximum
- 1,714 lbf
- Shape
- Cylindrical
- Operating Temperature - Minimum
- -40 Degrees F
- Series
- GN 451
- Spring Rate
- 1,017 lb/in
- Stud or Tap Material
- 304 Stainless Steel
- Durometer
- 55A
- FDA Approved
- Not FDA Approved
- System of Measurement
- Metric
Dimensions
- Thread Size
- No Thread
- Overall Diameter
- 80 mm
- Bore Diameter
- 21 mm
- Overall Height
- 30 mm
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 80 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.