Shop J.W. WINCO
See all product information
Create Account
Reinforced Through-Hole Rubber Bumper
- Mfr # 351-40-20-13-DD-40
- Zoro # G423355722
product price:Â
$
7.55
/ea
Sold in multiples of 2 for
$15.10
Key Features
Shape
Cylindrical
Durometer
40A
Series
GN 351
Spring Rate
799 lb/in
FDA Approved
Not FDA Approved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-40-20-13-DD-40
- Zoro #
- G423355722
- UPC #
- 664423642287
- Country of Origin
- Hungary
- Shape
- Cylindrical
- Durometer
- 40A
- Series
- GN 351
- Spring Rate
- 799 lb/in
- FDA Approved
- Not FDA Approved
- Isolator Material
- Natural Rubber
- System of Measurement
- Metric
- Vibration Isolator Style
- Through-Hole
- Item
- Reinforced Through-Hole Rubber Bumper
- Operating Temperature - Maximum
- 176 Degrees F
- Mounting Style
- Compression
- Load Downward Compression - Maximum
- 298 lbf
- Stud or Tap Material
- Steel - Zinc Plated
- Operating Temperature - Minimum
- -40 Degrees F
Dimensions
- Overall Diameter
- 40 mm
- Overall Height
- 20 mm
- Bore Diameter
- 13 mm
- Thread Size
- No Thread
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 40 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.