Shop J.W. WINCO
See all product information
Create Account
Revolving Ball Knobs
- Mfr # 319.2-32-5/16X18-B
- Zoro # G4663394
product price:Â
$
13.95
/ea
Key Features
Thread Length
0.75 in
Base Height
0.75 in
Fits Chest Size
Revolving Ball Knobs GN 319.2 are in General Used where a Pulling Action is Involved such as on Vertically Positioned Handwheels
Tap Type
Blind Hole
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 319.2-32-5/16X18-B
- Zoro #
- G4663394
- UPC #
- 664423430594
- Country of Origin
- Germany
- Item
- Revolving Ball Knobs
- Tap Type
- Blind Hole
- Color
- Black
- Standards
- RoHS
- Measurement System
- Inch
- Handle Material
- Plastic
- Seal Temperature - Maximum
- 230 Degrees F
- Handle Type
- Ball
- Thread Material
- Steel
- Features
- Revolving Ball Knobs GN 319.2 are in General Used where a Pulling Action is Involved such as on Vertically Positioned Handwheels
- Wire Color
- Black
Dimensions
- Thread Length
- 0.75 in
- Base Height
- 0.75 in
- Fits Chest Size
- Revolving Ball Knobs GN 319.2 are in General Used where a Pulling Action is Involved such as on Vertically Positioned Handwheels
- Overall Height
- 2.4 in
- Handle Diameter
- 1.26 in
- Thread Size
- 5/16"-18
- Base Diameter
- 0.51 in
Description
Revolving Ball Knobs, Handle Type Ball, Handle Material Plastic, Mounting Type Threaded Hole, Thread Size 5/16 In.-18, Overall Height 2.4 in, Tap Type Blind Hole, Standards RoHS, Color Black, Features Revolving Ball Knobs GN 319.2 are in General Used where a Pulling Action is Involved such as on Vertically Positioned Handwheels
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.