Revolving Ball Knobs
- Mfr # 319.2-25-1/4X20-A
- Zoro # G4660375
product price:Â
$
11.25
/ea
Key Features
Base Height
0.59 in
Overall Height
1.91 in
Seal Temperature - Maximum
230 Degrees F
Handle Diameter
0.98 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 319.2-25-1/4X20-A
- Zoro #
- G4660375
- UPC #
- 664423430556
- Country of Origin
- Germany
- Seal Temperature - Maximum
- 230 Degrees F
- Color
- Black
- Handle Material
- Plastic
- Measurement System
- Inch
- Thread Material
- Steel
- Handle Type
- Ball
- Item
- Revolving Ball Knobs
- Standards
- RoHS
- Features
- Revolving Ball Knobs GN 319.2 are in General Used where a Pulling Action is Involved such as on Vertically Positioned Handwheels
- Wire Color
- Black
Dimensions
- Base Height
- 0.59 in
- Overall Height
- 1.91 in
- Handle Diameter
- 0.98 in
- Thread Size
- 1/4"-20
- Base Diameter
- 0.39 in
- Fits Chest Size
- Revolving Ball Knobs GN 319.2 are in General Used where a Pulling Action is Involved such as on Vertically Positioned Handwheels
- Thread Length
- 0.43 in
Description
Revolving Ball Knobs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.