Revolving Ball Knobs
- Mfr # 319.2-40-3/8X16-A
- Zoro # G4663260
product price:Â
$
16.39
/ea
Key Features
Base Height
0.94 in
Color
Black
Handle Material
Plastic
Measurement System
Inch
Seal Temperature - Maximum
230 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 319.2-40-3/8X16-A
- Zoro #
- G4663260
- UPC #
- 664423430617
- Country of Origin
- Germany
- Color
- Black
- Handle Material
- Plastic
- Measurement System
- Inch
- Seal Temperature - Maximum
- 230 Degrees F
- Thread Material
- Steel
- Item
- Revolving Ball Knobs
- Standards
- RoHS
- Handle Type
- Ball
- Features
- Revolving Ball Knobs GN 319.2 are in General Used where a Pulling Action is Involved such as on Vertically Positioned Handwheels
- Wire Color
- Black
Dimensions
- Base Height
- 0.94 in
- Handle Diameter
- 1.57 in
- Fits Chest Size
- Revolving Ball Knobs GN 319.2 are in General Used where a Pulling Action is Involved such as on Vertically Positioned Handwheels
- Thread Length
- 0.55 in
- Thread Size
- 3/8"-16
- Base Diameter
- 0.63 in
- Overall Height
- 2.95 in
Description
Revolving Ball Knobs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.