Shop J.W. WINCO
See all product information
Create Account
Revolving Ball Knobs
- Mfr # 319.5-40-3/8X16-A
- Zoro # G4651668
product price:Â
$
27.49
/ea
Key Features
Color
Black
Diameter
1.57 in
Material
Phenolic
Thread Size
3/8"-16
Temp. Range
Up to 230°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 319.5-40-3/8X16-A
- Zoro #
- G4651668
- UPC #
- 664423430754
- Country of Origin
- Germany
- Color
- Black
- Material
- Phenolic
- Item
- Revolving Ball Knobs
- Temp. Range
- Up to 230°F
- Spindle Material
- Stainless Steel
- Handle Type
- Ball
- Handle Material
- Plastic
- Seal Temperature - Maximum
- 230 Degrees F
- Standards
- AISI, RoHS
- Thread Material
- Stainless Steel
- Measurement System
- Inch
- Features
- Knobs can be Utilized Instead of Revolving Handles E.G., with Handwheels or Crank Handles, Revolving Ball Knobs GN 319.5 have the same Thread Assembly Dimensions as the Fixed and Revolving Handles DIN 39, Din 98 and GN 598
- Wire Color
- Black
Dimensions
- Diameter
- 1.57 in
- Thread Size
- 3/8"-16
- Base Diameter
- 0.63 in
- Fits Chest Size
- Knobs can be Utilized Instead of Revolving Handles E.G., with Handwheels or Crank Handles, Revolving Ball Knobs GN 319.5 have the same Thread Assembly Dimensions as the Fixed and Revolving Handles DIN 39, Din 98 and GN 598
- Handle Diameter
- 1.57 in
- Base Height
- 0.94 in
- Overall Height
- 2.95 in
- Thread Length
- 0.55 in
Description
Revolving Ball Knobs, Handle Type Ball, Handle Material Plastic, Mounting Type Threaded Stud, Thread Size 3/8 In.-16, Overall Height 2.95 in, Tap Type Not Applicable, Standards AISI, RoHS, Color Black, Features Knobs can be Utilized Instead of Revolving Handles E.G., with Handwheels or Crank Handles, Revolving Ball Knobs GN 319.5 have the same Thread Assembly Dimensions as the Fixed and Revolving Handles DIN 39, Din 98 and GN 598
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.